Beli compo polytron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Polytron Portable Speaker (Pengeras Suara)
    Mulai

    Rp2.799.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  2. LG AUVI Hi-Fi DM5540 (Sound System/Pengeras Suara)
    Mulai

    Rp3.099.900

    LG AUVI Hi-Fi DM5540 (Sound System/Pengeras Suara)
    atribut:
    • Power: 156Wx2
    • USB: Yes
    • Audio in Portable In: Yes
    • Video Out: Yes
    • Dimensions: 277x340x345mm (main)
  3. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  4. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  5. Rogers Underseat Subwoofer
    Mulai

    Rp1.999.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  6. Ohm Electric Portable CD player MP3 compatible
    Mulai

    Rp1.099.900

    Ohm Electric Portable CD player MP3 compatible
    Deskripsi:
    Equipped with a resume function for convenient language learning. Full of easy-to-use functions such as a controller that can be operated at hand. Supports 2 power sources of dry battery and USB (with microUSB terminal) Program playback, repeat, random playback is possible With resume playback function that can be played from the previous continuation when the power is turned on MP3 disc compatible Sound skip prevention (ESP) function included Dedicated controller with hold function to prevent malfunction of buttons, stereo earphones, USB charging cord included Body color is silver
    atribut:
    • Battery Usage Time (hour): Approximately 8 (when using new alkaline batteries)
    • Color: Silver
    • Frequency Characteristic: 20Hz~20kHz
    • Function: [ESP sound skip prevention] CD-DA Approximately 60 seconds, MP3 Approximately 120 seconds
    • Included Accessories: Stereo earphone, controller, USB power cord, warranty card, instruction manual
    • Mass (g): Approximately 260 (dry batteries / accessories not included)
    • Number of Channels: 2 channel stereo
    • Outer Dimensions, Width W x Depth D x Height H (mm): 140 x 140 x 29 (excluding protrusions)
    • Output Terminal: Earphone output (DIA3.5mm stereo mini plug)
    • Power Supply: DC3V AA alkaline batteries x 2 (sold separately), external power supply DC5V 1A (USB power supply ... microUSB terminal)
    • Specification: Playable discs: CD, CD-R, CD-RW / CD-DA, MP3 format
    • maximum output (mW): Practical 15 + 15 (earphone jack)
  7. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
Daftar Harga compo polytron Terbaru October 2026
Polytron Portable Speaker (Pengeras Suara)Rp2.799.900
LG AUVI Hi-Fi DM5540 (Sound System/Pengeras Suara)Rp3.099.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara)Rp2.799.900
Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Rp2.199.900
Rogers Underseat SubwooferRp1.999.900
Ohm Electric Portable CD player MP3 compatibleRp1.099.900
BenQ ProyektorRp6.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait